Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M-Matic

Model # :WB422861

MPN #: 7100023748

3M-Matic™ 8000a Adjustable Case Sealer, Side Belt Drive, 2" AccuGlide™ 3 Tape Head

Product Description
The adjustable side belt drive case sealer seals up to 40 cases/min (depending on box length), using tape widths from 1-1/2 to 2". It seals case lengths of 6" and up, widths of 5-1/2 to 22" and heights 4-3/4 to 28-1/2". It includes both upper and lower tape heads.

Features:
  • Easy to use features for height and width adjustments along with measurement scales for quick changeover
  • Consistent durable case taper that manually adjusts to handle multiple box sizes
  • Rugged construction with 16 ga welded steel frame and powder coat paint finish
  • Side belt drive for narrow profile boxes
Optional accessories shown are sold separately that include infeed/exit conveyor (model# B1754191), casters (model# B0593667), replacement lower tape heads (model# B1754185 or B1754186), replacement upper tape heads are also available for purchase (model# B1754187).

PRICE
$10,599.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Box LengthUnlimited
Machine Length36-1/4 in
Machine Height101 in
Cord Length8 ft
Max Box Height28-1/2 in
Max Box Width22 in
Min Box Length6 in
Tape Width2 in
Machine Width39 in
Min Box Width5-1/2 in
Min Box Height4-3/4 in

Product Details

Box Belt Speed100 ft. Per Minute
TypeSide Belt Drive
Operating Speed40 Boxes/Minute
ColorGray
Amperage3.8 A
Series8000a
Hertz60 Hz
Wattage440 W
Voltage115 V
Description3M-Matic™ Adjustable Case Sealer
Manufacturers Part Number7100023748
Brand3M-Matic