Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee Dustless

Model # :WBB2871484

MPN #: 578095

Milwaukee Dustless 7-1/8" Long Large Wood Block Brush, Extra Stiff Horse Hair Bristles - Pkg Qty 12

Product Description
Large industrial brushes with 7-1/8" x 2-1/4" hardwood handles, densely filled. The shorter 1/4" trim length is stiffer for tougher scrubbing ability.

Features:

  • Fill Material: Horsehair
  • Trim: 1/4"
  • Block Material: Wood
  • Block Length: 7-1/8"
  • Block Width: 2-1/4"
  • Rows: 6 X 19
  • Brush Face Length: 6-5/8"
  • Brush Face Width: 1-7/8"


PRICE
$371.40  Sold in packages of 12 / $30.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/8 in
Width2-1/4 in
Bristle Length1/4 in

Product Details

StyleWood Block
TypeBlock Brush
MaterialWood
Package Quantity12
DescriptionDustless Long Large Wood Block Brush with Extra Stiff Horse Hair Bristles
ColorTan
Manufacturers Part Number578095
BrandMilwaukee Dustless
Bristle MaterialHorse Hair