Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Marathon Industries

Model # :WBB639916

MPN #: 00081

Marathon 00081 3.50/2.50-8 Flat Free Ribbed Tread - 3" Centered - 5/8" Bearings

Product Description
Our flat free tires are made out of polyurethane foam. They have the bounce and cushion of an air-filled tire but offer the benefit of no flats! Not for highway use.

PROMOTIONAL PRICE
$30.92

was $42.95
Save $12.03 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/16 in
Weight Capacity300 lbs
Weight6 lbs
Tire Size13 in
Wheel Diameter13-5/16 in
Bearing Size5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
ColorWhite
Tread DesignRibbed
StyleWheelbarrow Tire / 4.00 - 6"
Caster IndexCaster Wheels
Hub Type3" Centered
Package Quantity1
Manufacturers Part Number00081
Tire Type3.50/2.50-8 Flat Free
Rim TypeSteel
BrandMarathon Industries

Warranty

Warranty6 Months Free of Manufacturer Defects