Power King® 4" Chipper Shredder with Kohler CH395 Commercial Gas Engine, Pull Start, 9-1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
The Power King® 4" Chipper Shredder combines commercial-grade power with a compact design for processing branches, tree trimmings, and other yard debris. Powered by a 9.5HP Kohler CH395 Command PRO engine, the cutting system spins two durable steel blades at 2,530 RPM to process branches up to 4 inches in diameter. The double-sided blades can be removed, reversed, and sharpened to extend their service life. A large feed chute simplifies loading, while the omni-directional discharge chute provides greater control over where processed material is directed. Its narrow footprint helps the machine fit through residential gates. This package includes an extra set of steel blades, wheelbase extension kit, tow bar, and all-weather protective cover. Includes a 3-year limited engine warranty and 1-year Power King® chassis parts warranty.
PRICE
$2,739.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PK0903 |
| Type | Gas Engine |
| Horsepower | 9-1/2 HP |
| Start Type | Pull-Start |
| Description | Chipper Shredder |
| Brand | Power King |