Detecto® MobileCare 12 Bin Organizer w/ Accessory Bridge, 14"L x 6"W x 19"H, Blue/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Detecto® innovative and highly customizable MobileCare medical carts offer the most advanced security level features available in the medical cart market. Nearly unlimited configuration possibilities are available. There are three lock types to choose from: electronic (RFID with 3 different frequencies available and full-color touchscreen pincode), quick release, and keyed. The included Windows software allows you to have one centralized point for all your employee cart access and security settings, pushed via secure Wi-Fi or Bluetooth for instant updates. The proprietary onboard and PC software has been developed by Detecto®. The innovative quick release unlocking can save lives when a patient codes, and the breakaway plastic tags and red/green flag can be reset easily by biomed techs. A full range of accessories are available, including Adjustable IV poles, sharps container holders, defibrillator shelves, cardiac boards, oxygen tank holders, 12 Bin Organizer with Accessory Bridge For 23"W Drawers, catheter holders, waste bins, and many more.
PRICE
$335.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 6 in |
| Height | 19 in |
| Weight | 12 lbs |
Product Details
| Assembly Required | Yes |
| Lock Type | Bracket |
| Type | Medical Cart |
| Color | Multi-colored |
| Series | MobileCare |
| For Use With | Detecto's Mobile Care Series |
| Made in the USA | No |
| Number of Shelves | 2 |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | CABM12-23 |
| Brand | Detecto |
Warranty
| Warranty | 2 yr |