SCT® 4-Corner Pop-Up Food & Drink Paper Tray, 8-5/8"L x 5-1/2"W x 2-1/4"H, Brown, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Convenient, space-saving, store-flat trays pop-open when needed, enabling quick order completion. Spacious interior accommodates full meals: both food and drink. Sturdy kraft construction with double-ply corners helps ensure trouble-free carry-and-go performance. It is made up of Paperboard.
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/8 in |
| Width | 5-1/2 in |
| Height | 2-1/4 in |
| Dimensions | 8-5/8"W x 2-1/4"H in |
Product Details
| Type | Bowl/Base |
| Color | Brown |
| Made in the USA | Yes |
| Material | Paper |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Manufacturers Part Number | SCH 0122 |
| Shape | Rectangle |
| Brand | SCT |