Eagle 1647 4 Drum Inline Spill Containment Platform - Yellow with No Drain
|
Questions & Answers (0)
Product Description
Eagle SPILL CONTAINMENT PLATFORM - YELLOW WITH NO DRAIN
Features high-density polyethylene construction for excellent chemical resistance. Grating is easily removed and has 1 3/4" square openings for effortless cleaning. Meets EPA requirements for secondary spill containment of hazardous materials. 40 CFR 264.175. Low profile for easy access.
4 Drum In-Line Platform has 66 gallon spill capacity and is compatible with our optional Spill Containment Ramp.
br>
Features high-density polyethylene construction for excellent chemical resistance. Grating is easily removed and has 1 3/4" square openings for effortless cleaning. Meets EPA requirements for secondary spill containment of hazardous materials. 40 CFR 264.175. Low profile for easy access.
4 Drum In-Line Platform has 66 gallon spill capacity and is compatible with our optional Spill Containment Ramp.
br>
PRICE
$488.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 106 in |
| Width | 30-1/4 in |
| Height | 6-3/4 in |
| Weight Capacity | 8000 lbs |
| Weight | 74 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Platform |
| Color | Yellow |
| Drain | No |
| Capacity | 66 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 4 |
| Manufacturers Part Number | 1647 |
| Brand | Eagle Mfg |