Eagle 1633B 1 Drum Modular Spill Containment Platform - Black no Drain
Write a Review
|
Questions & Answers (0)
Product Description
The Eagle 1 Drum Modular Spill Containment Platform is constructed of durable (black) high density polyethylene (HDPE) for excellent chemical resistance. This platform includes Eagle's patented removable (black) HDPE grating for easy cleaning and features a low profile for easy loading and unloading.
PRICE
$134.19
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 26-1/4 in |
| Height | 6-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Platform |
| Color | Black |
| Drain | No |
| Style | HDPE (High Density Polyethylene) |
| Capacity | 15 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 1 |
| Manufacturers Part Number | 1633B |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC Compliant |