Nearly Natural 4' Ruscus Silk Tree
Write a Review
|
Questions & Answers (0)
Product Description
This impressive ruscus silk tree is simply heavenly. It features 1461 hand crafted leaves that include darker green mature leaves and some new lighter green growths. Its numerous trunks and branches are bent realistically and sprout out from a nursery pot. This 4 foot piece of perfection is great for any space and will give your room that classic touch.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 33 in |
| Height | 48 in |
| Pot Size | 5-1/2"W x 6"H |
| Plant Height | 48 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Ruscus |
| Material | Polyester, Plastic, Natural Trunks |
| Description | 4' Ruscus Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5082 |
| Purpose | Floor |
| Brand | Nearly Natural |