Nearly Natural 6' & 4' Sago Palm Double Potted Silk Tree
|
Questions & Answers (0)
Product Description
This double potted silk Sago Palm tree is simply paradise! It features two beautiful stalks of Sago Palms; one 4'and one 6'. This tree boasts 80 green leaves and is set in a 10'' brown basket. The trunks themselves are browning in spots and feature the texture of a real palm. This breath taking tree is the perfect accent piece to any home decor.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44 in |
| Depth | 42 in |
| Pot Size | 10"W x 9"H |
| Plant Height | 72 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Palm |
| Material | Polyester, Plastic, Wicker Basket |
| Description | 6' & 4' Sago Palm Double Potted Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5033 |
| Tree Species | Sago |
| Purpose | Floor |
| Brand | Nearly Natural |