Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harper

Model # :WBB2275046

MPN #: DTC8635P

Harper™ DTC8635P 4-in-1 Convertible Heavy Duty Hand Truck - Solid Rubber Wheels - 900 Lb. Cap

Product Description
Easily converts to four different truck positions and auto locks into place with no pins or clips to lose! Harper Trucks 4-1 steel convertible hand truck provides easy conversion from a two-wheel dolly to a four-wheel 45 degree incline truck or platform truck in seconds

Features:

  • Heavy Duty robotically welded 1-1/4" steel frame and handle
  • 800 lbs. two wheel dolly – handle height adjusts from 48" to 56" tall
  • Easily adjusts to four wheel assist incline truck or four wheel platform truck -900 lbs. capacity
  • 10" Solid Rubber wheels and 5" swivel casters
  • Extra Large 18" x 9" base plate
  • Large 40" x 13" platform bed
  • Welded to frame wheel guards to protect load


PRICE
$159.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Weight Capacity900 lbs
Weight40.5 lbs
Wheel Diameter10 in
Hand Truck Weight Capacity800 lbs
Platform Truck Height11 in
Platform Truck Weight Capacity900 lbs
Hand Truck Height Inches48 in
Noseplate Width18 in
Platform Truck Bed Length40 in
Hand Truck Height48 in
Platform Truck Bed Width13-1/2 in
Noseplate Depth9 in
Hand Truck Width18 in

Product Details

Assembly RequiredNo
Type4 in 1 Hand Truck
Front Caster Type5" Swivel Caster
ColorBlack
Wheel Type(2) Rigid, (2) Swivel
MaterialSteel
Manufacturers Part NumberDTC8635P
Front Caster(2) Rigid
BrandHarper

Warranty

Warranty1 yr