- 4 Sided Solid Box Truck with 5" x 1-1/4" Polyolefin casters
- (2) rigid and (2) swivel with side brakes and tubular push handle, gray
Durham Mfg.® 4 Sided Solid Box Truck, Steel, 1400 lb. Capacity, 42-1/4"L x 24-1/4"W x 28-3/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$349.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/8 in |
| Width | 24-1/4 in |
| Height | 28-3/16 in |
| Weight Capacity | 1400 lbs |
| Weight | 97 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Steel Box Truck with Solid Sides |
| Shelf Type | Flush |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Handle Type | Standard |
| Number of Sides | 4 |
| Side Panels | Solid |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | 4ST-SM-2436-5PO-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |