- Accepts webbing up to 4.88" width
- Working Load Limit: 5,500 lbs./2500 kgs.
- Weight: 8.0 lbs., 3.6 kgs.
Kinedyne 1820 Standard Weld-On Webbing Winch
Write a Review
|
Questions & Answers (0)
Product Description
Weld-on winches are designed to be permanently mounted in a fixed position.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-2/3 in |
| Width | 3.54 in |
| Height | 5.51 in |
| Weight | 8 lbs |
| Ultimate Load Strength Weight Capacity | 16,500 lbs |
| Working Load Weight Limit Range | 5001 to 15,000 lbs |
| Ultimate Load Strength Capacity Range | 15,001 to 50,000 lbs |
| Working Load Weight Limit | 5500 lbs |
Product Details
| Assembly Required | No |
| Type | Bottom Mount Standard Web Winch |
| Color | Black |
| Material | Cast Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1820 |
| Brand | Kinedyne |