Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ancra

Model # :WBB918651

MPN #: 43488-20

Ancra® 43488-20 Side Mount Low-Profile Combination Winch

Product Description
Ancra® 43488-20 Side Mount Low-Profile Combination Winch

This Low Profile combination winch is designed for use with either webbing or cable on trucks or trailers. Made of high strength steel with a black powder coated finish. Meets DOT, WSTDA-T3 and Canadian Standard 905. Accepts webbing up or 4" in width or cable and has a 5,500 lb. WLL.

PRICE
$38.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.4 in
Width4 in
Height4.1 in
Weight10.9 lbs
Ultimate Load Strength Weight Capacity16,500 lbs
Working Load Weight Limit Range5001 to 15,000 lbs
Ultimate Load Strength Capacity Range15,001 to 50,000 lbs
Working Load Weight Limit5500 lbs

Product Details

Assembly RequiredNo
ColorBlack
MaterialSteel
DescriptionCombination Winch, Side Mount, Low Profile
Package Quantity1
Manufacturers Part Number43488-20
BrandAncra