Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB2337446

MPN #: F86088A9

Valley Craft® Heavy Duty Nursery Hand Truck F86088A9 with 16" Pneumatic Tire

Product Description
Valley Craft's Heavy Duty Nursery Hand Truck is constructed to meet special needs within the nursery industry. This hand truck has a 1,500 pound load capacity and is designed for moving balled and potted trees. The hand truck is constructed of 1¼' 12 gauge steel tubing. Its high position skid rails provide extra strength and support if the truck is dropped. The steel tow hook provides safe and easy handling. The large 16' x 8' pneumatic tires provide maximum cushioning and easy handling over rough or smooth terrain. The 1' cold-roll steel axle is encased in steel housing for longer truck life.

PRICE
$1,079.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39 in
Height63-1/2 in
Weight Capacity1500 lbs
Weight90 lbs
Wheel Diameter16 in
Noseplate Width23 in
Noseplate Depth5 in

Product Details

Assembly RequiredNo
TypeNursery
ColorGreen
Wheel TypePneumatic
Handle TypeDual Pin
Style2-Wheel
MaterialSteel
Manufacturers Part NumberF86088A9
Handle StyleDouble
BrandValley Craft

Warranty

Warranty1 yr