Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB1300698

MPN #: F80233R6

Valley Craft® HVAC Hand Truck with Pneumatic Wheels, 600 lb. Capacity, Red

Product Description
Valley Craft® HVAC Truck - 600 Lb. Capacity - Red

Make handling those large bulky heating and cooling units safer and easier with an ergonomic hand truck designed for efficiency and built for durability. The 4-wheel design with loop handle makes transporting oversized loads a much more efficient task by increasing productivity and decreasing the chance for damage. The forks measure 24" and allows for safe loading and unloading of large heating and air conditioning units, or any other large palletized load, while over-sized fenders stabilize the load. The foot-activated trip pedal locks and unlocks fork position. Simply slide the angled truck forks under the load, tilt forward to lock forks in place and break-over the load. Forks lock against the frame for compact storage. Designed with Valley Craft's patented EZY-Tilt® system in mind. Available in Green, Red or Blue. Optional retractable strapping attachment available. 1-1/8" heavy wall steel tube frame. Forks lock automatically. Rolls easily on pneumatic tires.

PRICE
$1,195.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Height61 in
Weight Capacity600 lbs
Weight96 lbs
Wheel Diameter12 Front, 8 Rear in
Fork Length24 in
Noseplate Width4 in
Noseplate Depth24 in

Product Details

Assembly RequiredNo
TypeHVAC
ColorRed
Wheel Type(2) Rigid Pneumatic, (2) Swivel Semi Pneumatic
Handle TypeDual Pin/Full Loop
Style4-Wheel
MaterialSteel
Manufacturers Part NumberF80233R6
Handle StyleRubber Grip Twin Handles And Full Loop Handle
BrandValley Craft

Warranty

Warranty1 yr