Valley Craft® 4 Wheel Deluxe Pallet Hand Truck with Pneumatic Wheels, 600 lb. Cap., Green
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® Extended Forks 4-Wheel Pallet Truck has (2) extra-large 24" forks and is designed for larger loads and standard pallets. The 4-wheel design improves the operators control and maneuverability while reducing fatigue. Efficiently load, transport and store various products with ease. Commonly used within facilities and for delivery trucks on the go. This heavy duty hand truck has a 600 lb. load capacity and is easily maneuvered using the either the rubber grip twin handles or the full loop handle.
Built-in over-sized fenders help improve the stability and protection of your load during transport. The heavy duty 14 gauge steel frame can handle the toughest, most rigorous use and environments. Handling heavy loads or maneuvering over various terrain is simple on 4 wheels: (2) 12" front pneumatic wheels, and (2) 8" rear semi-pneumatic. 1" steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit. An optional 15' nylon safety strap is available for added security of your load (sold separately).
The foot operated trip spring allows the forks to fold up or down for improved handling and convenient storage. When the forks are folded up it takes up less storage space, especially if stored against a wall or in a delivery truck. When the forks are folded down, it allows the operator to conveniently push the hand truck and have the forks on the ground to slide under your desired pallet. Once your pallet is on top of your forks, the operator can tilt the hand truck up to lock the forks in place and tilt back to simply break-over the load and begin to transport your items.
Valley Craft's® Pallet Trucks are fully welded and built to withstand a variety of environments and elements. Constructed of heavy gauge steel with a premium powder coat paint finish in green. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.
Built-in over-sized fenders help improve the stability and protection of your load during transport. The heavy duty 14 gauge steel frame can handle the toughest, most rigorous use and environments. Handling heavy loads or maneuvering over various terrain is simple on 4 wheels: (2) 12" front pneumatic wheels, and (2) 8" rear semi-pneumatic. 1" steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit. An optional 15' nylon safety strap is available for added security of your load (sold separately).
The foot operated trip spring allows the forks to fold up or down for improved handling and convenient storage. When the forks are folded up it takes up less storage space, especially if stored against a wall or in a delivery truck. When the forks are folded down, it allows the operator to conveniently push the hand truck and have the forks on the ground to slide under your desired pallet. Once your pallet is on top of your forks, the operator can tilt the hand truck up to lock the forks in place and tilt back to simply break-over the load and begin to transport your items.
Valley Craft's® Pallet Trucks are fully welded and built to withstand a variety of environments and elements. Constructed of heavy gauge steel with a premium powder coat paint finish in green. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.
PRICE
$929.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Height | 61 in |
| Weight Capacity | 600 lbs |
| Weight | 96 lbs |
| Wheel Diameter | 12 & 8 in |
| Noseplate Width | 4 in |
| Noseplate Depth | 24 in |
Product Details
| Assembly Required | No |
| Type | Heavy Duty Hand Truck |
| Color | Green |
| Wheel Type | (2) Rigid Pneumatic, (2) Swivel Semi Pneumatic |
| Handle Type | Single Loop/Dual Pin |
| Style | 4-Wheel |
| Material | Steel |
| Manufacturers Part Number | F80233C7 |
| Handle Style | Single Loop/Double |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |