HSM® 4 WHEELSecure Mobile Shredder Cart - 175-Gallon Capacity - Gray
Write a Review
|
Questions & Answers (0)
Product Description
Large volume secure collection cart offers reliable storage for all our confidential needs.
PRICE
$1,499.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-3/4 in |
| Depth | 30-1/2 in |
| Height | 48 in |
Product Details
| Type | Shredder Bin / Console |
| Bin Capacity Gallons | 175 gal |
| Material | HDPE |
| Package Quantity | 1 |
| Description | Mobile Shredder Cart |
| Color | Gray |
| Manufacturers Part Number | HSM1070070100 |
| Brand | HSM |