Features:
- Ideal for 2 or more operators
- Automatically feed and cut tape to a definite length
- Unique feed system places tape on carousel for easy removal
- Accepts tape widths from 1/8" (3 mm) to 63/64" (25 mm)
- Cuts lengths from 1/8" (15 mm) to 2-3/8" (70 mm)
- Max outside diameter of roll is 5-29/32" (150mm)
- Three dispensing modes: manual, semi-automatic and automatic
- Universal core size