ANCRA Cargo® X-Treme Webbing Winch Strap with Chain Anchor, 4" x 30'
Write a Review
|
Questions & Answers (0)
Product Description
For the extremely heavy-duty cargo securement jobs, ANCRA® recommends using the extra-strength of our 4-in. x 30-ft. X-Treme webbing winch strap with chain anchor. This winch strap is made from 4-in. proprietary treated polyester X-Treme webbing that features twice the abrasion resistance and higher moisture resistance. Built for durability, this winch strap is more than ready to easily handle the heavy-duty jobs.
Our load-rated 30-in. chain anchor with clevis hook is the ideal end fitting for when dealing with rougher loads. The durable chain can withstand more abuse than webbing, especially when holding down cargo with sharp edges. Our clevis hook easily attaches to the vehicle side rail for a durable grip. Features Working Load Limit of 5,400 lbs.
ANCRA's® 4-in. x 30-ft. X-Treme webbing winch strap with chain anchor is engineered to meet or exceed WSTDA T-1 Recommended Standard Specifications.
Our load-rated 30-in. chain anchor with clevis hook is the ideal end fitting for when dealing with rougher loads. The durable chain can withstand more abuse than webbing, especially when holding down cargo with sharp edges. Our clevis hook easily attaches to the vehicle side rail for a durable grip. Features Working Load Limit of 5,400 lbs.
ANCRA's® 4-in. x 30-ft. X-Treme webbing winch strap with chain anchor is engineered to meet or exceed WSTDA T-1 Recommended Standard Specifications.
PRICE
$39.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 4 in |
| Ultimate Load Strength Weight Capacity | 16200 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Assembly Required | No |
| Type | Winch Strap |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 43795-95-30 |
| Brand | Ancra |
| End Fitting | Chain Anchor |