Ancra® 43795-13-30 4" x 30' Winch Strap with Half Twisted Loop
Write a Review
|
Questions & Answers (0)
Product Description
Ancra® 43795-13-30 4" x 30' Winch Strap with Half Twisted Loop
This 30' Winch strap with a twisted loop is constructed of wear and weather resistant 4" latex treated polyester webbing and meets WSTDA T-1 standards for web tiedowns. The 8" twisted loop attaches to welded J hooks on the frame of trucks or trailers and has a WLL of 5,400 lbs.
This 30' Winch strap with a twisted loop is constructed of wear and weather resistant 4" latex treated polyester webbing and meets WSTDA T-1 standards for web tiedowns. The 8" twisted loop attaches to welded J hooks on the frame of trucks or trailers and has a WLL of 5,400 lbs.
PRICE
$22.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 4 in |
| Height | 2 in |
| Weight | 6 lbs |
| Ultimate Load Strength Weight Capacity | 16,200 lbs |
| Working Load Weight Limit Range | 5001 to 15,000 lbs |
| Ultimate Load Strength Capacity Range | 15,001 to 50,000 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Material | Synthetic Webbing |
| Description | Winch Strap with Half Twisted Loop |
| Package Quantity | 1 |
| Manufacturers Part Number | 43795-13-30 |
| Brand | Ancra |