ANCRA Cargo® Strap Assy Ratchet Buckle w/vinyl S-Hooks, 1" x 12', Black, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Ancra® is offering double the holding power with our ratcheting tie-down 2 pack endless loop. These 1-in. x 12-in. ratchet straps are engineered with durable and strong webbing to provide you with enough tie-down strength to keep your various loads firmly secured throughout the trip, preventing the items from falling over, sliding off, or knocking into each other. They can be used to secure a variety of loads, providing a secure hold on each and every one of them.
Each of these straps has a working load limit of 550 lbs., giving you enough strength to easily hold down the light- to medium-duty cargo. The ratchet buckle is very easy to use and offers quick and efficient tensioning with very minimal effort. This tie-down strap has no hooks equipped. Instead, the strap can be fed back into the ratchet, allowing you to bundle items together easily.
Each of these straps has a working load limit of 550 lbs., giving you enough strength to easily hold down the light- to medium-duty cargo. The ratchet buckle is very easy to use and offers quick and efficient tensioning with very minimal effort. This tie-down strap has no hooks equipped. Instead, the strap can be fed back into the ratchet, allowing you to bundle items together easily.
PRICE
$19.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1 in |
| Weight | 550 lbs |
| Ultimate Load Strength Weight Capacity | 550 lbs |
| Working Load Weight Limit | 550 lbs |
Product Details
| Type | Ratchet Tie-Down |
| Package Quantity | 8 |
| Color | Black |
| Manufacturers Part Number | 95007 |
| Brand | Ancra |