Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ballymore

Model # :WB237313

MPN #: FD-40-C

Forklift Maintenance Platform Easy To Assemble 48x40

Product Description
Forklift Maintenance Platform, 48 x 40

Forklift Maintenance Platform 48x40 reaches higher than ladders and includes added safety features making your tasks at hand easier to complete. This item includes a non-skid platform with 4" toe guard edge, a steel safety screen to shield the operator from the forklift mast, and a safety chain to attach the platform to the forklift.

Features:

  • 42"H handrails with locking gate and mid-rail.
  • Rugged steel finished in durable, high visibility orange powder coating.
  • 4" swivel casters permit easy positioning without forklift.
  • Fork pockets are 2" x 7" and 29" on center.
  • Meets ANSI B 56.10 standards
  • PRICE
    $579.00

    1
    1
    Ships in 20 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width40 in
    Height74 in
    Weight Capacity1000 lbs
    Weight242 lbs
    Platform Width39 in
    Center to Center of Fork Tine29 in
    Fork Opening7 x 2 in
    Platform Length47 in

    Product Details

    Assembly RequiredYes
    TypeWork Platform
    ColorOrange
    MaterialSteel
    Manufacturers Part NumberFD-40-C
    BrandBallymore

    Compliance & Certifications

    CertificationsOSHA