Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WB237312

MPN #: FD-48-C

Forklift Maintenance Platform Easy To Assemble 36x48

Product Description
Forklift Maintenance Platform, 36 x 48

Forklift Maintenance Platform 36x48 reaches higher than ladders and includes added safety features making your tasks at hand easier to complete. This item includes a non-skid platform with 4" toe guard edge, a steel safety screen to shield the operator from the forklift mast, and a safety chain to attach the platform to the forklift.

Features:

  • 42"H handrails with locking gate and mid-rail
  • Rugged steel finished in durable, high visibility orange powder coating
  • 4" swivel casters permit easy positioning without forklift
  • Fork pockets are 2" x 7" and 29" on center
  • Meets ANSI B 56.10 standards


  • PRICE
    $759.00

    1
    1
    Ships in 20 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length36 in
    Width48 in
    Height74 in
    Weight Capacity1000 lbs
    Weight235 lbs
    Center to Center of Fork Tine29 in
    Fork Opening7 x 2 in

    Product Details

    Assembly RequiredYes
    TypeWork Platform
    ColorOrange
    For Use WithMost Fork Lifts
    MaterialSteel
    Manufacturers Part NumberFD-48-C
    BrandBallymore

    Compliance & Certifications

    CertificationsOSHA