Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778956

MPN #: 4103304

Mahr MarCal 16 EWR Digital Caliper w/Rectangular Depth Rod, No Friction Wheel,IP67,Range 8"/200 mm

Product Description
The Mahr MarCal 16 EWR (4103304) extends IP67 waterproof protection to an 8"/200mm measuring range. Resolution of 0.0005"/0.01mm provides precision measurements in environments with coolants, lubricants, and dust. The rectangular depth rod design accommodates larger depth measurements with stable surface contact. Features include Reference System for instant zero recall, PRESET function, counting direction reversal, and auto ON/OFF. Hardened stainless steel slide and beam with lapped guideways ensure lasting accuracy. High-contrast display with 11mm digits. Battery life approximately 3 years. ISO 13385-1 certified.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$355.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRectangular
Max Measurement8 in / 200 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103304
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo