Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB434654

MPN #: ST09

Supco -40/+392°F Pocket Digital Thermometer

Product Description
This product is NOT for assessing human or organic temperatures. This infrared device is designed to provide on demand temperature readings for HVAC and industrial equipment.

Supco® -40/+392°F Pocket Digital Thermometer

  • -40 to 482°F
  • Full Scale
  • Protective Sheath
  • Data Hold
  • On/Off Switch
  • Drop Resistant
  • Waterproof
PRICE
$21.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/8 in
Depth5/8 in
Height6 in

Product Details

Temperature Range-40 to 392°F °F
DescriptionPocket Dial Thermometer
Manufacturers Part NumberST09
Temperature-40 to 392°F
BrandSupco