Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB461570

MPN #: PT100

Supco Digital Pocket Thermometer PT100

Product Description
This product is NOT for assessing human or organic temperatures. This infrared device is designed to provide on demand temperature readings for HVAC and industrial equipment.

Supco Digital Pocket Thermometer PT100

  • Ultra Sensitive Air and Surface Reading Probe, Quick Response
  • Super Accurate RTD Sensor, 0.2 Deg Surface, 1 Deg Air
  • Large LCD Display - (7/16" High, 3-1/2 Digits, 1/10 Deg Increments)
  • Reads Temperatures from -40 to 199.9°F
  • Battery Operated (Requires Standard 9V Battery)
  • Dimensions: 1 1/2" x 6 3/4" x 7/8"
PRICE
$96.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/2 in
Depth9-1/2 in
Height1-1/2 in

Product Details

Temperature Range-40 to 199.9°F °F
Package Quantity1
DescriptionPocket Dial Thermometer
Manufacturers Part NumberPT100
Temperature-40 to 199.9°F
BrandSupco