Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB3123433

MPN #: 69400

Mastercool® Mini Twin Turbo Refrigerant Recovery Machine

Product Description
Mastercool® introduces the new "Mini Twin" all in one recovery machine. Equipped with the same high-quality twin-piston compressor as the twin-turbo series this unit has been designed to work in all applications. Whether you find yourself up a ladder, in a crawl space, or just not looking forward to lugging around a heavy piece of equipment, this is the right machine for you. Best of all, this machine has been constructed with the safest spark-free component allowing for use with all combustible gases.

Features:
  • 115V – 60 Hz
  • 1/2 HP motor
  • Operating temperature: 0 to 50°C (32 to 122° F)
  • Compatible with all CFC, HCFC, HFC's, and combustible gases
  • Weight: 11 kg (24 lbs)
  • Dimensions: 300 mm (l) x 200 mm (w) x 270 mm (h) (11.8" (l) x 7.9" (w) x 10.6" (h))


PRICE
$965.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-13/16 in
Width8 in
Height10-5/8 in
Weight24 lbs

Product Details

Voltage115 V
DescriptionMini Twin Turbo Refrigerant Recovery Machine
ColorBlack
Hertz60 Hz
RefrigerantsCFC’s, HCFC’s, HFC’s, Combustible Gases
For Use WithCFC, HCFC, HFC, Combustible Gases
BrandMastercool