Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Refrigeration Products

Model # :WBB1869036

MPN #: NC50

NRP NC50 Refrigerant Recovery Cylinder, 50 Lbs

Product Description
Standard refrigerant recovery cylinder. All NRP recovery cylinders meet ARI guidelines and DOT specifications.

Caution:
  • Do not overfill cylinders. Do not fill to more than 80% of thecylinder's rated capacity
  • Do not mix different refrigerants in one cylinder. Mixturescannot be separated
  • Always wear rubber gloves and safety goggles whentransferring refrigerant
  • Always use cylinders approved for recovery
  • Cylinder for use with R410A must be DOT spec 4BA400
  • NC30, NC30U, NC50, NC50U are approved for R410A
PRICE
$279.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width13 in
Height19 in
Weight Capacity50 lbs
Weight28 lbs
Connection Size3/4" MPT
Nominal Weight Capacity50 lbs
Max Recovery Cap @ 80%40 lbs

Product Details

Assembly RequiredYes
ColorGray
Nominal Water Capacity>47.7 LB / 21.6L
For Use WithRefrigerant
Float SwitchNo
MaterialMetal
Service Pressure400 PSI / 2.7 Mpa
DescriptionRefrigerant Recovery Cylinder, 50 Lbs
Package Quantity1
Manufacturers Part NumberNC50
ValvesOne 2 Port
BrandNational Refrigeration Products

Warranty

Warranty1 Year Warranty Repair

Compliance & Certifications

CertificationsDOT Certified