Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ReadyWise

Model # :WBB2257313

MPN #: 40-41080

ReadyWise 40-41080 Entrée and Breakfast Bucket, 3 Months, 3 Servings/Day, 1080 Servings

Product Description
This package includes six 120 serving buckets of emergency food entrees as well as three 120 serving bucket of our breakfasts. All of the food is packaged in 4 serving pouches and comes in these sturdy buckets that are easy to store and quickly grab and go if needed. 3 mth.= 3 serv./day for 4 adults or 2 adults & 4 children.

Includes
  • Teriyaki and Rice (24-Srv.)
  • Pasta Alfredo (48-Srv.)
  • Chili Mac (48-Srv.)
  • Cheesy Lasagna (48-Srv.)
  • Tomato Basil Soup w/ Pasta (72-Srv.)
  • Southwest Rice and Beans (72-Srv.)
  • Savory Stroganoff (72-Srv.)
  • Baked Potato Casserole (48-Srv.)
  • Hearty Tortilla Soup (48-Srv)
  • Potatoes and Chicken Pot Pie (48-Srv.)
  • Creamy Pasta & Vegetable Rotini (72-Srv.)
  • Chicken Flavored Noodle Soup (72-Srv.)
  • Cheesy Macaroni (48-Srv.)
  • Granola Strawberry Crunch (60-Srv.)
  • Brown Sugar & Multi-Grain (120-Srv.)
  • Crunchy Granola (60-Srv.)
  • Apple Cinnamon Cereal (120-Srv.)
PRICE
$2,599.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth12 in
Height15 in
Weight186 lbs

Product Details

Number of Servings1080
TypeLong-Term Kit
ColorBlack
Shelf Life25 Years
Includes3 Servings/Day/3 Months
DescriptionEntree and Breakfast Bucket
Package Quantity1
Manufacturers Part Number40-41080
Case MaterialPlastic
BrandReadyWise