Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Waring

Model # :WBB3798612

MPN #: WRC40

Waring® 40 Cup Commercial Rice/Multi-Cooker & Warmer

Product Description
Maximize menu variety with this multifunction 40-cup rice/multi-cooker & warmer. Engineered to cook rice varieties to the ideal consistency, it features touchpad controls that also make it easy to cook porridge, oatmeal, soup or broth. Countdown Timer ensures perfect results, and Keep Warm function keeps food ready to serve. The insulated stainless steel construction is double walled, with a PFAS-free ceramic-coated removable inner pot, silicone anti-scorch pad, and heated hinged lid for optimal output.

Features:
  • Durable brushed stainless steel housing
  • 2 Rice Cook Functions: Smart Cook and Quick Cook
  • Keep warm function – keeps rice warm for up to 8 hours
  • Automatically shifts to keep warm mode when food has finished cooking
  • Insulated, double-wall stainless steel construction
  • Hinged lid is heated to ensure even cooking from all sides
  • Moisture cup collects water to minimize mess on counter
  • Non-slip rubber feet
  • Includes 1 rice paddle and 1 measuring cup
  • 1 standard rice cup = ¾ US cup or 180 mL
  • Cooks white, brown & jasmine rice
  • Also cooks grits, oatmeal, hard-boiled eggs, mac & cheese, and more
  • Includes 1 silicone anti-scorch pad to prevent sticking
  • Limited one-year warranty


PRICE
$435.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth15-1/2 in
Height13-3/4 in

Product Details

Capacity40 Cup (cooked)
Voltage120 V
ColorSilver
Manufacturers Part NumberWRC40
BrandWaring