Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark USA

Model # :WBB973379

MPN #: 11087

Benchmark USA 11087 Silver Screen Popcorn Machine 8 oz Silver 120V 1510W

Product Description
Benchmark USA 11087 Silver Screen Popcorn Machine 8 ounce Silver 120V 1510W

These models incorporate a separate cabinet thermostat and temperature indicator. This Benchmark innovation allows you to accurately control the heat in the food zone ensuring that your popcorn is always at the perfect serving temperature. Each Silver Screen model has a stainless steel cabinet and food zone insuring years of durability. This popper utilizes a hard-coat anodized, high thermal mass kettle for easy cleaning and superior performance. The four-switch configuration allows for any operating situation. Will work on a standard 15 amp circuit, so that it can be used anywhere without any additional electrical wiring. Old Maid Drawer has perforation in the bottom stainless tray which allows the un-popped kernels to fall into the drawer leaving only fresh and fluffy popped corn in the holding bin.

PRICE
$1,299.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth17 in
Height30 in
Weight61 lbs

Product Details

ColorSilver
Amperage12.6 A
DrawersOld Maid Drawer For Un-Popped Kernels
Wattage1510 W
Voltage120 V
MaterialStainless Steel
Production147 one-ounce servings/ hour
DescriptionSilver Screen Popcorn Machine
Manufacturers Part Number11087
PanelsTempered Glass
Kettle Capacity8 oz
BrandBenchmark USA

Warranty

Warranty3 Years on Parts

Compliance & Certifications

CertificationsETL Tested To Standards: UL 197 (9th Edition) , CSA C22.2 NO 109 (M1981), NSF 4