Benchmark USA® 60072, Mini Cart Hot Dog Steamer
Write a Review
|
Questions & Answers (0)
Product Description
Benchmark USA 60072, Hot Dog Mini Cart Steamer
This mini cart is a fun and unique way to steam & serve hot dogs! It is sure to draw customer attention and sales with the colorful & attractive styling reminiscent of the many hot dog vendors on the streets of America. It is built out of mirror-finished stainless steel and carries Benchmark USA's three-year warranty. Cart has adjustable thermostat for cooking and steaming. Holds up to 60 hot dogs and 30 buns. Removable wells for easy cleaning. Unit comes complete with the decorative wheels, umbrella, eye-catching graphics and separate hot dog and bun wells.ETL certified to UL-197 and NSF-4 standards. Cart measures 21"W x 13"D x 15"H. Overall umbrella height is 43" tall.
This mini cart is a fun and unique way to steam & serve hot dogs! It is sure to draw customer attention and sales with the colorful & attractive styling reminiscent of the many hot dog vendors on the streets of America. It is built out of mirror-finished stainless steel and carries Benchmark USA's three-year warranty. Cart has adjustable thermostat for cooking and steaming. Holds up to 60 hot dogs and 30 buns. Removable wells for easy cleaning. Unit comes complete with the decorative wheels, umbrella, eye-catching graphics and separate hot dog and bun wells.ETL certified to UL-197 and NSF-4 standards. Cart measures 21"W x 13"D x 15"H. Overall umbrella height is 43" tall.
PRICE
$709.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 21 in |
| Height | 15 in |
Product Details
| Amperage | 10 A |
| Bun Capacity | 30 |
| Hot Dog Capacity | 60 |
| Wattage | 1200 W |
| Voltage | 120 V |
| Includes | Attractive Graphics For Point-Of-Sale Merchandising |
| Material | Stainless |
| Description | Hot Dog Steamer |
| Package Quantity | 1 |
| Manufacturers Part Number | 60072 |
| Thermostat | Adjustable Thermostate For All Cooking Conditions |
| Brand | Benchmark USA |
Warranty
| Warranty | 3 |