Karcher Disc Nylon Polish Brush For BD 50/40, Very Soft, 20", White
Write a Review
|
Questions & Answers (0)
Product Description
White, soft disc brush for the gentle cleaning of sensitive floor coverings.
PRICE
$425.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 in |
Product Details
| Style | Brush : Rotary |
| Type | Polishing Brush |
| Material | Nylon |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 8.628-387.0 |
| For Use With | BD 50/40 |
| Brand | Karcher |