Features
- Made with Steel
- Corrosion-resistant and fire safe
- Brushed stainless steel receptacle with perforated holes
- Bag retainer bands included
- Standard with hinged lid
- OSHA & ADA compliant
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 24 in |
| Height | 30 in |
| Weight | 37 lbs |
Product Details
| Type | Perforated Trash Can |
| Liner Material | Bag Retainer Bands |
| Color | Silver |
| Series | Celestial |
| Opening | Oblong |
| Lid | Yes |
| Capacity | 40 gal |
| Lid Type | Flat Open Lid |
| Material | Stainless Steel |
| Manufacturers Part Number | CLRC40-SS |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Witt Industries |