Precision® Stainless Steel Round Imprinted Trash Can With Swivel Lid, 15 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Add high design style to any indoor space with the Imprinted 360 Stainless Steel Trash Container. This 15-gallon waste receptacle features a precisely weighted swivel lid that flips closed, concealing waste and reducing odors. The bottom-mounted rubber base ring keeps this unit in place, preventing tipping and protecting floors, while the stainless-steel dome top discourages users from placing waste on top of the unit. Constructed using sturdy, 304 grade stainless steel.
PRICE
$439.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 13-1/2 in |
| Height | 31 in |
Product Details
| Assembly Required | No |
| Type | Decorative Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 15 gal |
| Lid Type | Swing Door Lid |
| Material | Stainless Steel |
| Manufacturers Part Number | 780729 |
| Indoor/Outdoor | Indoor |
| Percent Post Consumer Recycled Content | 15 |
| Shape | Round |
| Brand | Commercial Zone |
Compliance & Certifications
| Environmentally Friendly | Yes |