Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2187518

MPN #: 51029333

Thermo Scientific Heratherm IGS750 General Protocol Microbiological Incubator, 26.4 Cu. Ft. 120V

Product Description
Perform a range of general applications with Thermo Scientific™ Heratherm™ General Protocol Microbiological Incubators. The Heratherm General Protocol Incubator line is designed with sample safety in mind, for applications in pharmaceutical, medical, food and research laboratories.

Key Features:
  • Gravity convection provides gentle air flow and minimal drying out
  • Corrosion-resistant stainless-steel chamber (AISI 430)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Exceptionally small footprint

Temperature Security:
  • Temperature range from ambient 5° to 75°C
  • Temperature uniformity of ±0.6°C (measured at 37°C)
  • Temperature stability of ±0.2°C (measured at 37°C)
  • Internal glass door allows sample viewing without impacting temperature

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$13,729.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight443 lbs
Exterior Dimensions30-6/10"W x 30-3/10"D x 60-8/10"H
Inside Dimensions51.5"H x 39.5"W x 22.4"D

Product Details

TypeIncubators
ColorLight Gray
Amperage12.5 A
Hertz60 Hz
ConvectionGravity Convection
Temperature RangeAmbient +5 to 75 °C
Capacity26.4 FT³ ft³
Voltage120 V
Number of Shelves2
MaterialStainless Steel Interior, Powder Coated Steel Exterior
ControllerMicroprocessor with Vacuum Fluorescent Display
DescriptionGeneral Protocol Microbiological Incubator
Watts1500 W
Manufacturers Part Number51029333
Shelf MaterialStainless Steel
BrandThermo Scientific
Digital/AnalogDigital

Warranty

Warranty2YR yr

Compliance & Certifications

CertificationscCSAus