- Standard Receptacle Tester
- Plug in to check outlet polarity
- Lights up lights in pattern to tell outlet status
- UL approved
Eclipse Tools 400-029 Receptacle Tester - Standard Outlets
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 400-029 |
| For Use With | 100 to 125 VAC Receptacles |
| Description | Receptacle Tester - Standard Outlets |
| Brand | Eclipse |
Related Products
Simultaneously measure 2 AC voltage inputs or 2 AC current inputs or 1 AC voltage and 1 AC current input. The R5003 can operate remotely with batteries or be plugged in with the included AC adapter. Stored measurements can be downloaded via USB interface and either analyzed with the included software or exported to Microsoft Excel. Features: Datalog up to 256,000 AC voltage and current measurements LCD simultaneously displays time/date, current readings and Max/Min readings User adjustable sample rate from 1 sec to 24 hrs High and low alarms Magnetic back allows instrument and sensors to ...
Gardner Bender Outlet Tester, 120 Vac Tests standard receptacles to ensure proper wiring. Features: Neon indicators give positive indication of circuit status. Compact unit simply plugs into any standard 3-wire/grounded recepticle (110 - 125 V AC circuits). Test for six circuit conditions: open ground, open neutral, open hot, hot/ground reverse, hot/neutral reverse, and correct wiring. Succession of yellow and red lights provides indication of circuit status or specifies wiring errors. Easy-to-read three views - top, side and bottom. Tests: Standard outlets, Extension cords.
The SP-101 grounds a person wearing an ESD wrist strap and also analyzes the grounding correctness of a single operator and wrist strap through a 3 prong, 120 volt power receptacle. Features: Easy to plug in a banana plug terminated wrist strap Grounding plug has a convenient user friendly shape Tough impact-resistant high polymer is ultrasonically welded for added water protection Hard ground to an electrical system drains charges from the wearer Friendly field service tool makes receptacles/workers/field service kits grounded properly High visible long-life LED indicator lights provide ...
This circuit breaker finder quickly and easily identifies the correct circuit breaker protecting a specific electrical circuit. The R5500 also features a receptacle tester to identify faulty wiring and a GFCI check button. Features: Simply plug the transmitter into a receptacle and scan breaker box to identify the circuit Detects 5 3-wire receptacle wiring faults Built-in GFCI receptacle check function Adjustable sensitivity wheel quickly identifies breaker Audible (buzzer) and visual (LED) indicators assist in identification Voltage Range: 90 to 120V AC Bandwidth: 47 to 63Hz Power ...
The Gardner Bender Digital Battery Tester allows you to quickly determine the existing charge in your battery. No more guessing if the battery is good or not. Tests all common batteries to determine if they are charged or need replacement. The tester provides an easy color coded readout. Easily and quickly determine existing charge; Moveable contact arm fits multiple battery sizes: AA, AAA, C, D, N, 9V, 1.5V button cells; LCD readout with three-color scale: green is full, yellow is low, and red is dead; Requires one (1) 1.5V button cell battery (not included)