The CL120VP Electrical Test Kit from Klein Tools® is designed with optimum reliability and safety in mind. Kit comes with 1 meter and 3 testers for a variety of applications and all stored within a convenient padded pouch. The CL120 is an AC auto-ranging 400 Amp AC/DC digital clamp meter. The RT210 Receptacle Tester detects common wiring problems for Standard and GFCI AC electrical outlets. The NCVT-3P is a dual range non-contact tester with flashlight for a broad variety of voltage applications from 12 to 1000V AC or 70 to 1000V AC. Test AC and DC voltage at four commonly used ranges with the ET40 Voltage Tester.
Features:- CL120 Clamp Meter measure AC current via the clamp, and AC/DC voltage, resistance and continuity via test leads
- Meter has backlit LCD for ease of viewing in low light and is CAT III 600V, Class 2 Double Insulated
- A convenient chart on RT210 helps determine wiring conditions: open ground, reverse polarity, open hot, open neutral, and hot/ground reversed
- ET40 tests AC voltages from 12V to 240V AC at four useful levels aligned with commonly used residential voltages
- ET40 also tests DC voltages from 1.5V to greater than 17V to 24V at four common levels