TPI Forced Ceiling Ceiling Heater F3386DRP - 4000W 208V 1 PH
Write a Review
|
Questions & Answers (0)
Product Description
4000 Watt Heater 208V
Heavy-duty ceiling heaters have a white powder coated 18 gauge steel grill. These commercial heaters feature a steel block fin element and an automatic reset thermal limit that de-energizes heaters if over-heating occurs. The fan purge circuit requires 4-wire supply when an Optional Remote Wall Thermostat is used (not included). Vane axial fan blade with 700 RPM motor provides 175 CFM. Ceiling heaters include an easy-to-use disconnect switch. Ceiling heaters measure 14-3/16"W x 4"D x 19-15/16"H approx. Grill measures 15-3/8"W x 20-1/8"H. 1 Year Limited Warranty.
Heavy-duty ceiling heaters have a white powder coated 18 gauge steel grill. These commercial heaters feature a steel block fin element and an automatic reset thermal limit that de-energizes heaters if over-heating occurs. The fan purge circuit requires 4-wire supply when an Optional Remote Wall Thermostat is used (not included). Vane axial fan blade with 700 RPM motor provides 175 CFM. Ceiling heaters include an easy-to-use disconnect switch. Ceiling heaters measure 14-3/16"W x 4"D x 19-15/16"H approx. Grill measures 15-3/8"W x 20-1/8"H. 1 Year Limited Warranty.
PRICE
$1,005.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-5/16 in |
| Width | 14-3/16 in |
| Depth | 4 in |
| Height | 19-5/16 in |
| Weight | 22 lbs |
Product Details
| Type | Forced Air Heater |
| CFM | 175 CFM |
| Color | White |
| Amperage | 19.2 A |
| Wattage | 4000 W |
| Voltage | 208 V |
| Watts High | 4000 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | F3386DRP |
| BTU | 13600 BTU |
| Mounting Style | Recessed or Surface |
| Thermostat | No |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |