TPI Fan Forced Portable Heater HF684TC - 3000/4000W 208/240V 1 PH
|
Questions & Answers (0)
Product Description
TPI Fan Forced Portable Heater HF684TC - 3000/4000W 208/240V 1 Phase
These portable heaters are great for area heating, spot heating and freeze protection for small areas up to 500 sq. ft. Operates on 208 or 240V. Finned steel tubular heating element for high efficiency heating. Swivel mounting bracket allows installation to walls, floors and ceilings. Temperature thermostat control with 35-85°F range. Provides a 10 air throw with 262 CFM heating. These electric heaters feature internal manual reset thermal cut-out and 6'L power cord with molded plug. 20 Amp plug NEMA #6-20P. Plug can be removed for hard wire installation. cUL Listed. 30 Amp plug #6-30P shown below is for reference view only.
These portable heaters are great for area heating, spot heating and freeze protection for small areas up to 500 sq. ft. Operates on 208 or 240V. Finned steel tubular heating element for high efficiency heating. Swivel mounting bracket allows installation to walls, floors and ceilings. Temperature thermostat control with 35-85°F range. Provides a 10 air throw with 262 CFM heating. These electric heaters feature internal manual reset thermal cut-out and 6'L power cord with molded plug. 20 Amp plug NEMA #6-20P. Plug can be removed for hard wire installation. cUL Listed. 30 Amp plug #6-30P shown below is for reference view only.
PRICE
$575.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 11-1/2 in |
| Height | 17-1/2 in |
| Cord Length | 6 ft |
| Coverage Area | 500 ft² |
Product Details
| Heat Settings | 1 |
| Wattage | 4000 W |
| Material | Steel |
| Phase | 1 |
| Plug Type | NEMA 6-20P |
| Manufacturers Part Number | HF684TC |
| BTU | 13650/10239 BTU |
| Brand | TPI |
| Frequency | 50/60 Hz |
| Type | Forced Air Heater |
| CFM | 262 CFM |
| Color | Brown |
| Temperature Rise | 48 °F |
| Amperage | 16.7 A |
| Voltage | 240/208 V |
| Includes | 6-foot power cord, |
| Watts High | 4000 W |
| Thermostat | Yes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cUL |