Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530127

MPN #: 70006151933

3M™ 9579 Double Coated Tape 2" x 36 Yds. 9 Mil White - Pkg Qty 24

Product Description
3M™ 9579 Double Coated Tape 2" x 36 Yds. 9 Mil White - 24 Rolls/Case

3M™ Double Coated Tape 9579 is a 9.0 mil double coated high density polyethylene with rubber adhesive 760 on a 62 lb white densified kraft liner. High-tack, hand tearable double coated film tape with a pressure sensitive adhesive on each side of the carrier. The medium-firm synthetic rubber adhesive features very high adhesion to a variety of surfaces, good shear holding power and offers one-piece removal from most substrates.

Details:
  • 9 mil synthetic rubber double coated tape with polyethylene carrier on a white liner
  • High initial adhesion
  • Excellent quick stick
  • Good adhesion to low surface energy substrates
  • Core stating on metal cores
  • Same characteristics, but thicker carrier than 3M™ 7945MP Double Coated Tape

Recommended Applications:
  • For indoor and room temperature applications
  • Core stating on metal cores
  • Used for general industrial
  • Joining affixing


PRICE
$1,222.80  Sold in packages of 24 / $50.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1222.80
Buy 3 pkgs - 4 pkgs
1174.80Save $48.00 (4%)
Buy 5+ pkgs
1150.80Save $72.00 (6%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width2 in
Thickness9 mil
Core Size3 in

Product Details

TypeDouble Coated Film Tape
MaterialPolypropylene, Kraft Paper Liner
Package Quantity24
ColorWhite
Manufacturers Part Number70006151933
Tape DutyHeavy
Brand3M