ALC 40338 Economy Cabinet Light Kit, Ceramic/Steel
Write a Review
|
Questions & Answers (0)
Product Description
Optional light kit for Benchtop Cabinet Blasters; For use with models 40389, 40390 & 40391; 60 watt maximum; Grounded 3 prong plug; Porcelain bulb housing; 6' power cord; Uses incandescent type bulbs
PRICE
$94.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Type | Light |
| Material | Ceramic/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 40338 |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |