ALC 40411L Top & Side Open Blast Cabinet W/ Dust Collector, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for surfaces preparation on any type of irregular surfaces where other forms of preparation such as sanding are difficult; ideal for removing paint, rust, scale and oxidation on various irregular surfaces; 80 - 125 psi operating range, minimum air volume of 15 CFM @ 80 psi; Fully welded construction with no seams or leak points helps keep the blasting operation contained inside the cabinet; Large viewing window measuring 12 in. x 24 in. gives the operator a wide viewing area; Oversized hinged top door opening of 13 in. x 47 in. and hinged side door opening of 11 in. x 17 in. allows the operator to easily load a wide variety of items into the blast cabinet; Large inside work area of 48 in. W x 24 in. H x 24 in. D allows the operator to easily maneuver bulky items inside the cabinet; Heavy duty angle iron legs provide strength and a stable foot print; LED light kit and 112 CFM dust collector help the operator to maintain a good visual in heavy blasting operations; Foot pedal controlled siphon blast gun helps to reduces operator hand fatigue; Grate capacity of 200 lbs. allows the operator to blast heavier items such as cylinder heads
PRICE
$3,619.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 60 in |
| Weight | 335 lbs |
| Window Dimensions | 24" x 12" |
Product Details
| Type | Foot Operated |
| CFM | 7-20 CFM |
| Light | LED |
| Voltage | 110 V |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 40411L |
| PSI | 80-110 psi |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |