Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641847

MPN #: EA33-NIST

Extech EA33-NIST Light Meter W/Memory, Battery, 1.4"W, NIST Certified NIST Certified

Product Description
Extech EA33-NIST Light Meter W/Memory, Battery, 1.4"W, NIST Certified NIST Certified

This compact and ruggedly designed meter has a wide measurement range to 99,990 Ft. candles in 5 ranges and 999,990 lux in 5 ranges with 0.001FOV/0.01lux resolution. Complete with built-in stand, light sensor and protective cover with 36 In. (0.9 m) coiled cable, protective holster, 6 AAA batteries, carrying case and NIST Certificate.

Features:
  • Store and recall up to 50 measurements with relative or real time clock stamp
  • Luminous intensity (Mandela) calculation
  • A ripple function that excludes stray light from the primary light source measurement
  • Multi-point average function
  • Timed hold
  • Relative measurement in absolute value or % deviation
  • Comparator function with high/low alarms and auto power off with disable
PRICE
$639.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1.4 in
Depth2.8 in
Height5.9 in
Weight8

Product Details

Power SourceBattery
DescriptionLight Meter W/Memory
Manufacturers Part NumberEA33-NIST
Case IncludedNo
BrandExtech