Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642311

MPN #: 407760

Extech 407760 USB Sound Level Datalogger, Analog, 3.6V Lithium Battery

Product Description
Extech 407760 USB Sound Level Datalogger, Analog, 3.6V Lithium Battery

Sound level datalogger can record up to 129,920 records and uses a USB interface for easy setup and data download. The datalogger meets ANSI and IEC 61672 class 2 standards with 1.4 dB accuracy. Additional features include A and C weighting, fast/slow response time and 2 start methods: programmed (from PC) or manual.

Complete with:
  • Software
  • Tripod
  • USB extension cable
  • Windscreen
  • 3.6V lithium battery
PRICE
$369.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1.1 in
Depth0.9 in
Height5.099999 in
Weight1

Product Details

Power Source3.6V Lithium Battery
Display FormatAnalog
DescriptionUsb Sound Level Datalogger
Manufacturers Part Number407760
Case IncludedNo
Case MaterialPlastic
Response TimeFast Or Slow
BrandExtech