Extech HD450 Datalogging Heavy Duty Light Meter, Battery, Case Included, 1.6"W
Write a Review
|
Questions & Answers (0)
Product Description
Extech HD450 Datalogging Heavy Duty Light Meter, Battery, Case Included, 1.6"W
The HD450 is a datalogger heavy duty light meter with double molded housing and large backlit display with 40-segment bar graph.
The HD450 is a datalogger heavy duty light meter with double molded housing and large backlit display with 40-segment bar graph.
PRICE
$449.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.6 in |
| Depth | 3.1 in |
| Height | 6.7 in |
| Weight | 13.7 |
Product Details
| Power Source | Battery |
| Description | Datalogging Heavy Duty Light Meter |
| Manufacturers Part Number | HD450 |
| Case Included | Yes |
| Brand | Extech |