Climax Metal, 40mm Locking Assembly C170 Series, C170M-40X53, Metric, M6 X 18
Write a Review
|
Questions & Answers (0)
Product Description
Single-taper, self-centering design without mounting flange for use in through-bored components. Mounted component moves axially during installation.
PRICE
$175.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension L2 | 2.126 in |
| Locking Screw Size | M6 X 18 |
| Shaft Length | 40 in |
| Dimension L3 | 2.362 in |
| Dimension D2 | 2.953 in |
| Diagram Dimension D | 1.575 in |
| MT | 658 lbs |
| Dimension L | 1.26 in |
| Fax (Lbs.F) | 10,024 lbs |
| Dimension D | 2.087 in |
| Locking Screws MA | 13 lb-ft |
| Dimension D1 | 2.717 in |
Product Details
| PH (PSI) | 10,114 psi |
| Series | C170 |
| Number of Locking Screws | 8 |
| PS | 13,402 psi |
| DN | 2.623 |
| Material | Climax Metal |
| Manufacturers Part Number | C170M-40x53 |
| Brand | Climax Metal |