Hoover® 40V Charger For MPWR Cordless Upright & Backpack Vacuums
Write a Review
|
Questions & Answers (0)
Product Description
When you go cordless with the HOOVER Commercial MPWR 40V battery system, your team has the swap-and-go flexibility to seamlessly recharge and replace batteries among multiple uprights and backpacks without slowing down. And now you can go cordless without compromising your budget. Works with MPWR 40V Cordless Upright (CH95519) and MPWR 40V Cordless Backpack (CH93619).
CLEARANCE PRICE
$129.99was $145.95
Save $15.96 (11%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/5 in |
| Depth | 9-1/2 in |
| Height | 3-3/4 in |
| Weight | 2 lbs |
Product Details
| Type | Vacuum Battery Charger |
| Color | Black |
| For Use With | MPWR™ Cordless Upright & Backpack Vacuums |
| Voltage | 40 V |
| Material | Plastic |
| Description | Charger for 40V Battery |
| Manufacturers Part Number | CH07150 |
| Battery Run Time | 1 hr |
| Brand | Hoover |
Warranty
| Warranty | 1 yr |