Milton 413 TR Tubeless Tire Valve
Write a Review
|
Questions & Answers (0)
Product Description
Milton 413 TR Tubeless Tire Valve
1 1/4" Tubeless tire valve is the snap in style with a cap thread size of .305-32. Tire valve fits rim hole diameter of .453". Standard rubber replacement valve with a TR # 413..305-32. Maximum cold inflation pressure of 60 PSI.
1 1/4" Tubeless tire valve is the snap in style with a cap thread size of .305-32. Tire valve fits rim hole diameter of .453". Standard rubber replacement valve with a TR # 413..305-32. Maximum cold inflation pressure of 60 PSI.
PRICE
$3.29
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Weight | 0.1 lbs |
| Effective Length | 1-1/4 in |
Product Details
| Package Quantity | 2 |
| Description | Tire Valve |
| Manufacturers Part Number | S-413 |
| Brand | Milton |